Beli ratchet screwdriver di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Kennedy Ratchet Screwdriver Medium Duty (Obeng Ratchet)Deskripsi:Polished chrome plated body. 3-way ratchet. Quick release chuck. ABS plastic/lacquered wood handles - 440mm has fluted handle for extra grip. Chrome vanadium steel bits. Supplied with crosspoint and flared screwdriver bits.atribut:
- Blade Shape: Round
- Handle Material: Hardwood
- Product Number: 572-816
- Special Features: Ratchet Action
- Handle Length (mm): 100
- HARDEN Screwdriver with Soft Handle (Obeng)Deskripsi:-CRV 6150 dan diperkeras-Gagang TPR yang nyaman-Untuk tempat kerja dengan frekuensi penggunaan tinggi-Ujung pemotong magnet dapat mengambil sekrup dengan mudah-Kemasan kartu gantung plastikatribut:
- Material: Chrome Vanadium Steel
- BOSCH Screwdriver Ratchet (Obeng)Deskripsi:Bosch DIY hand tool series, ergonomic and easy to use. Ratchet screwdriver with 36 teeth and torque up to 50Nm. Magnetic bit holder. Bit magazine included. Ergonomic design and soft grip.For tightening and loosening screws*Although the package states "10-year Warranty," this warranty is not available in Japan.atribut:
- Dimensions (Length L x Width W x Height H) (mm): 207x38x40
- Mass (g): 275
- Material (Grip): PC+ABS+TPR
- Material (Shaft): Chrome vanadium
- Maximum Torque (Nm): 50
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Set Contents: Ratchet screwdriver, 12 bits (PH1/2, PZ1/2/3, SL4/5/6, TX20/25, HEX4/5 x 1 each)
- Shaft Length (mm): 80
- Square Drive (mm): 6.35
- TEKIRO Ratchet Screwdriver 19in1 Set (Obeng Ratchet)Deskripsi:Tekiro Obeng 19 IN 1 set memiliki beberapa mata obeng tinggal anda memilih mata obeng sesuai yang di butuhkan, dan memiliki tempat untuk menaruh mata obeng jadi lebih ringan dan mudah di bawa.Fungsi : Untuk melepas dan memasang Screw sesuai kebutuhan
- SK11 Powerful Drilling DrillDeskripsi:Soft grip that is easy to hold and use. It is a penetrating type grip that can be used by hitting it with a hammer.For drilling, marking, punching, ice picks, etc.atribut:
- Height (mm): 220
- ASTRO PRODUCTS AP Pick Tool Set set of 4 PT680 (Obeng Cungkil)atribut:
- Material: Chrome vanadium (shaft), plastic (grip)
- Set Content: Straight hook, 90° hook, full hook, 45° hook (common specifications = total length 140mm, weight 20g)
- ANEX 2 Way Screwdriver Pit Ratchet (Obeng Bolak Balik)Deskripsi:-A ratchet screwdriver that can screw four types of screws, [[(+)]]No.1, [[(+)]]No.2, [[(+)]]No.3 and [[(-)]]6 with a single screwdriver.-The ratchet mechanism enables screwing with one hand.
- Kennedy Hex Bit RatchetDeskripsi:Chrome vanadium with polished finish. Easy to operate with thumb-lever reverse switch. 1/4 Inch hex. direct drive for use with standard insert bits. Included in the Kennedy 39 piece Socket and Screwdiver Bit Set (582-791)atribut:
- Drive Type: Square
- Additional Features: Thumb-lever reverse switch
- Finish/Coating: Polished finish
- Includes: Tool only
- Material: Chrome Vanadium Steel
- Product Type: Ratchet Handle
- Part Number: KEN5739050K
- Size: 1/4inch
- SATA Stubby Screwdriver Ratchet Set (Obeng Pendek)Deskripsi:09342 25-Piece Short-Handle Ratchet Screwdriver Set Product Description ● Short handle design, suitable for working in confined spaces ● 46002 Short Ratchet Screwdriver Handle ● 46004 6.3MM Series Magnetic Extension 3.5" ● 46007 6.3MM Series Socket Extension 3.5" ● 46012 6.3MM Series Bendable Socket Extension 6" ● 59281 20-Piece 6.3MM Screwdriver Headstock Set ● 11914 6.3MM Series Screwdriver Head Adapteratribut:
- Serial Number: 09342
- JTC Screwdriver Mini Set (Obeng)atribut:
- Cutting edge magnet: None
- Handle Diameter (Φmm): 28
- Material (Grip): Polyvinyl chloride (PVC) + ABS
- Material (Shaft): Special alloy steel (S2)
- Overall Length (mm): 3522
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Set Contents: Set of 6.3mm stuffy handle and bit is useful in a narrow space.
- Shaft Length (mm): 303045
- Shaft penetration: None
- Square Drive (inch): 44930
- Square Drive (mm): 6.3
- Tip Shape: Plus or minus
- Tip Size: No.1, (-)4mm, No.2, (-)6mm, (two-pronged screwdriver) 6mm
- Shank Diameter (mm): 6.3
- ANEX 2 Way Screwdriver Ratchet (Obeng Bolak Balik)atribut:
- Shaft Length (mm): 96
- Total Length (mm): 191
- Toptul Bit Hexagon Shank SetDeskripsi:Set Comtemt : 2, 2.5, 3, 4, 5, 6, 8mm.atribut:
- Size (inch): 1/4
- nepros Screwdriver Type HandleDeskripsi:-Can also be used as box driver when combined with socket.atribut:
- Input Drive: 6.35mm
- Phoenix Contact Screwdriver Phillips (Obeng)atribut:
- Type: Phillips
- Kennedy Bit Ratchet Screwdriver SetDeskripsi:Contoured grip plastic grip handle for improved comfort, control and higher torque. In-handle storage of up to six bits. Magnetic bit retention.RatchetSwitchable forward, reverse and fixed positive industrial quality ratchet action. Bright finish chrome vanadium blade. FixedChrome vanadium steel blade with plastic sheaving to prevent damage to fragile components. Supplied with 25mm long 6mm (1/4 inch) hex bits: Crosspoint: No.1 and 2. PZ: No.1 and 2. Flat: 5 and 6mm.atribut:
- Bit Type Included: Phillips, Pozidrive, Slotted
- Screwdriver Type: Screwdriver Bit Set
- Applications: Cabinet, Mechanic
- Overall Length (mm): 200
- Mitutoyo Gauge BlockDeskripsi:Mitutoyo provides a wide selection of boxed sets of gauge blocks to meet the various needs of industry. Selecting the best set, or sets, to acquire usually depends on the accuracy required by the target applications, the level of convenience desired (larger sets offer more combination possibilities) and the environmental conditions in which they will be used
- BluePoint Finger RatchetDeskripsi:- Reversible, fnger ratchet - Small size works great for extremely tight areas - Aluminum knurled outer ring for sure gripatribut:
- Square Drive (inch): Male : 3/8, Female : 1/4
Daftar Harga ratchet screwdriver Terbaru October 2026
| Kennedy Ratchet Screwdriver Medium Duty (Obeng Ratchet) | Rp779.900 |
| HARDEN Screwdriver with Soft Handle (Obeng) | Rp11.900 |
| BOSCH Screwdriver Ratchet (Obeng) | Rp659.900 |
| Pro'sKit 1/4inch DR Socket and Screwdriver | Rp459.900 |
| TEKIRO Ratchet Screwdriver 19in1 Set (Obeng Ratchet) | Rp249.900 |
| SK11 Powerful Drilling Drill | Rp95.900 |
| ASTRO PRODUCTS AP Pick Tool Set set of 4 PT680 (Obeng Cungkil) | Rp119.900 |
| ANEX 2 Way Screwdriver Pit Ratchet (Obeng Bolak Balik) | Rp129.900 |
| Kennedy Hex Bit Ratchet | Rp349.900 |
| SATA Stubby Screwdriver Ratchet Set (Obeng Pendek) | Rp649.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/3uP103141138-7.jpg)
/lvP105310787-8.jpg)
/1jP114240055-1.jpg)

/cpP103684457-2.jpg)

/ixP111396681-1.jpg)
/P102795297-1.jpg)

/54P112203184-1.jpg)
/P101536606-1.jpg)
/55P102302185-2.jpg)

/0uP105498030-1.jpg)

/e1P105620505-11.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)